
- Shaft Seal
- 17 1/2 in Shaft Diameter
- 19 in Housing Bore Diameter
- 3/4 in Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Lip Style | Reverse Lip |
Lip Base Material | Fluoroelastomer |
Lip Material | Mill-Right® V |
Temperature Range [Max] | 400 °F |
Construction | Model 26 |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Misalignment Tolerance | 0.015 in |
Seal Application | High Performance |
Lip Type | Single Bevel Lip w/Spring |
Cover/Compensation Ring/Plate Required | Yes |
Shaft Dia. | 17.5 in |
Temperature Range [Min] | -22 °F |
Housing Bore Dia. | 19 in |
Case Construction | Molded Rubber w/ Reinforced OD |
Seal Design | Split Seal |
Surface Speed [Max] | 5,000 ft/min |
Spring Material | Stainless Steel |
Weight | 1.971 LB |
EAN or UPC | 717744494759 |
