
- Shaft Seal
- 5.512 in Shaft Diameter
- 6.693 in Housing Bore Diameter
- 0.591 in Width
Temperature Range [Max] | 400 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Lip Material | Mill-Right® V |
Lip Base Material | Fluoroelastomer |
Seal Application | High Performance |
Housing Bore Dia. | 6.693 in |
Temperature Range [Min] | -22 °F |
Lip Style | Reverse Lip |
Lip Type | Single Bevel Lip w/Spring |
Case Construction | Molded Rubber w/ Reinforced OD |
Spring Material | Stainless Steel |
Misalignment Tolerance | 0.015 in |
Surface Speed [Max] | 5,000 ft/min |
Seal Design | Split Seal |
Construction | Model 26 |
Inch/Metric | Inch |
Shaft Dia. | 5.512 in |
Cover/Compensation Ring/Plate Required | Yes |
Pressure [Max] | 7 psi |
Weight | 0.2 LB |
EAN or UPC | 717744569990 |
