
- Shaft Seal
- 6 7/8 in Shaft Diameter
- 8 1/8 in Housing Bore Diameter
- 5/8 in Width
Seal Design | Split Seal |
Shaft Dia. | 6.875 in |
Lip Material | Mill-Right® V |
Misalignment Tolerance | 0.015 in |
Lip Type | Single Bevel Lip w/Spring |
Spring Material | Stainless Steel |
Lip Style | Reverse Lip |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 8 1/8 in |
Construction | Model 26 |
Case Construction | Molded Rubber w/ Reinforced OD |
Lip Base Material | Fluoroelastomer |
Temperature Range [Max] | 400 °F |
Surface Speed [Max] | 5,000 ft/min |
Cover/Compensation Ring/Plate Required | Yes |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Seal Application | High Performance |
Weight | 0.528 LB |
EAN or UPC | 717744562588 |
