- Shaft Seal
- 28 3/8 in Shaft Diameter
- 30 7/8 in Housing Bore Diameter
- 0.984 in Width
| Lip Style | Reverse Lip |
| Spring Material | Stainless Steel |
| Seal Design | Split Seal |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Construction | Model 26 |
| Lip Material | Mill-Right® V |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Seal Application | High Performance |
| Surface Speed [Max] | 5,000 ft/min |
| Shaft Dia. | 28.375 in |
| Housing Bore Dia. | 30 7/8 in |
| Misalignment Tolerance | 0.015 in |
| Lip Base Material | Fluoroelastomer |
| Lip Type | Single Bevel Lip w/Spring |
| Weight | 4.62 LB |
| EAN or UPC | 717744162894 |

