Skip to content Skip to navigation menu
Garlock24612-2188

24612-2188

Model 26 Single Lip Seal with Springs
Item #103317233
  • Shaft Seal
  • 26.181 in Shaft Diameter
  • 28.701 in Housing Bore Diameter
  • 0.984 in Width
Garlock24612-2188
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 26.181 in Shaft Diameter
  • 28.701 in Housing Bore Diameter
  • 0.984 in Width
Misalignment Tolerance 0.008 in @ 5000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min
Inch/Metric Inch
Temperature Range [Max] 400 °F
Construction Model 26
Spring Material Stainless Steel
Cover/Compensation Ring/Plate Required Yes
Surface Speed [Max] 5,000 ft/min
Lip Base Material Fluoroelastomer
Lip Material Mill-Right® V
Case Construction Fabric Reinforced Rubber OD
Temperature Range [Min] -22 °F
Seal Application High Performance
Seal Design Split Design
Lip Style Reverse Lip
Lip Type Single Bevel Lip w/Molded-in Finger Spring
Shaft Dia. 26.181 in
Pressure [Max] 7 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.008@5000
Housing Bore Dia. 28.701 in
Weight 4.12 LB
EAN or UPC 717744189846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison