
- Shaft Seal
- 4 15/16 in Shaft Diameter
- 5 15/16 in Housing Bore Diameter
- 1/2 in Width
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -22 °F |
Housing Bore Dia. | 5 15/16 in |
Seal Application | High Performance |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 4.9375 in |
Construction | Model 26 |
Seal Design | Split Seal |
Inch/Metric | Inch |
Lip Material | Mill-Right® V |
Spring Material | Stainless Steel |
Lip Style | Reverse Lip |
Lip Base Material | Fluoroelastomer |
Case Construction | Molded Rubber w/ Reinforced OD |
Misalignment Tolerance | 0.015 in |
Cover/Compensation Ring/Plate Required | Yes |
Lip Type | Single Bevel Lip w/Spring |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Weight | 0.31 LB |
EAN or UPC | 717744086978 |
