
- Shaft Seal
- 20 1/2 in Shaft Diameter
- 22 1/2 in Housing Bore Diameter
- 13/16 in Width
Housing Bore Dia. | 22 1/2 in |
Temperature Range [Min] | -40 °F |
Case Construction | Molded Rubber w/ Reinforced OD |
Inch/Metric | Inch |
Lip Material | Mill-Right® N |
Construction | Model 26 |
Shaft Dia. | 20.5 in |
Spring Material | Stainless Steel |
Seal Design | Split Seal |
Surface Speed [Max] | 5,000 ft/min |
Lip Type | Single Bevel Lip w/Spring |
Misalignment Tolerance | 0.015 in |
Temperature Range [Max] | 200 °F |
Lip Style | Reverse Lip |
Lip Base Material | Nitrile |
Seal Application | High Performance |
Weight | 2.284 LB |
EAN or UPC | 717744896768 |
