- Shaft Seal
- 23.228 in Shaft Diameter
- 25.197 in Housing Bore Diameter
- 0.866 in Width
| Inch/Metric | Inch |
| Lip Base Material | Nitrile |
| Seal Application | High Performance |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 23.228 in |
| Surface Speed [Max] | 5,000 ft/min |
| Seal Design | Split Seal |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Housing Bore Dia. | 25.197 in |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 200 °F |
| Lip Type | Single Bevel Lip w/Spring |
| Construction | Model 26 |
| Misalignment Tolerance | 0.015 in |
| Lip Material | Mill-Right® N |
| Lip Style | Reverse Lip |
| Weight | 0.44 LB |
| EAN or UPC | 717744777319 |

