Skip to content Skip to navigation menu
Garlock24610-5102

24610-5102

Model 26 Single Lip Seal with Springs
Item #105169183
  • Shaft Seal
  • 13.78 in Shaft Diameter
  • 15.512 in Housing Bore Diameter
  • 0.787 in Width
Garlock24610-5102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 13.78 in Shaft Diameter
  • 15.512 in Housing Bore Diameter
  • 0.787 in Width
Construction Model 26
Lip Type Single Bevel Lip w/Spring
Temperature Range [Max] 200 °F
Seal Design Split Seal
Shaft Dia. 13.78 in
Spring Material Stainless Steel
Temperature Range [Min] -40 °F
Lip Style Reverse Lip
Lip Base Material Nitrile
Seal Application High Performance
Misalignment Tolerance 0.015 in
Lip Material Mill-Right® N
Case Construction Molded Rubber w/ Reinforced OD
Surface Speed [Max] 5,000 ft/min
Inch/Metric Inch
Housing Bore Dia. 15.512 in
Weight 1.467 LB
EAN or UPC 717744778125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison