- Shaft Seal
- 600 mm Shaft Diameter
- 650 mm Housing Bore Diameter
- 22 mm Width
| Lip Material | Mill-Right® N |
| Lip Type | Single Bevel Lip w/Spring |
| Shaft Dia. | 600 mm |
| Seal Design | Split Seal |
| Inch/Metric | Metric |
| Seal Application | High Performance |
| Lip Base Material | Nitrile |
| Spring Material | Stainless Steel |
| Lip Style | Reverse Lip |
| Housing Bore Dia. | 650 mm |
| Misalignment Tolerance | 0.38 mm |
| Surface Speed [Max] | 5,000 ft/min |
| Construction | Model 26 |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 3.35 LB |
| EAN or UPC | 717744173227 |

