
- Model 26 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 13 1/2" x 15 1/2" x 3/4"
Temperature Range [Max] | 200 °F |
Construction | Model 26 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Housing Bore Dia. | 15 1/2 in |
Case Construction | Rubber w/ Reinforced OD |
Pressure [Max] | 7 psi |
Shaft Dia. | 13.5 in |
Seal Design | Split Seal |
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Cover/Compensation Ring/Plate Required | Yes |
Spring Material | Stainless Steel Finger |
Lip Material | Mill-Right® N |
Surface Speed [Max] | 5,000 ft/min |
Lip Style | Internal |
Lip Type | Single Lip w/Spring |
Weight | 1.523 LB |
EAN or UPC | 717744095239 |
