Skip to content Skip to navigation menu
Garlock24610-3951

24610-3951

Model 26 Single Lip Seal with Springs
Item #101078880
  • Shaft Seal
  • 8 3/4 in Shaft Diameter
  • 10 3/4 in Housing Bore Diameter
  • 3/4 in Width
Garlock24610-3951
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 8 3/4 in Shaft Diameter
  • 10 3/4 in Housing Bore Diameter
  • 3/4 in Width
Seal Application High Performance
Cover/Compensation Ring/Plate Required Yes
Case Construction Molded Rubber w/ Reinforced OD
Lip Type Single Bevel Lip w/Spring
Temperature Range [Max] 200 °F
Temperature Range [Min] -40 °F
Surface Speed [Max] 5,000 ft/min
Spring Material Stainless Steel
Lip Base Material Nitrile
Misalignment Tolerance 0.015 in
Construction Model 26
Pressure [Max] 7 psi
Shaft Dia. 8.75 in
Inch/Metric Inch
Lip Material Mill-Right® N
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.008@5000
Housing Bore Dia. 10 3/4 in
Lip Style Reverse Lip
Seal Design Split Seal
Weight 0.89 LB
EAN or UPC 717744096748
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison