
- Shaft Seal
- 2 1/2 in Shaft Diameter
- 3 3/8 in Housing Bore Diameter
- 3/8 in Width
Temperature Range [Max] | 200 °F |
Surface Speed [Max] | 5,000 ft/min |
Construction | Model 26 |
Shaft Dia. | 2.5 in |
Seal Design | Split Seal |
Lip Type | Single Bevel Lip w/Spring |
Housing Bore Dia. | 3 3/8 in |
Lip Style | Reverse Lip |
Inch/Metric | Inch |
Lip Base Material | Nitrile |
Case Construction | Molded Rubber w/ Reinforced OD |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Lip Material | Mill-Right® N |
Seal Application | High Performance |
Misalignment Tolerance | 0.015 in |
Weight | 0.08 LB |
EAN or UPC | 717744174798 |
