- Shaft Seal
- 5.512 in Shaft Diameter
- 6.512 in Housing Bore Diameter
- 7/16 in Width
| Inch/Metric | Inch |
| Housing Bore Dia. | 6.512 in |
| Seal Design | Split Seal |
| Spring Material | Stainless Steel |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Style | Reverse Lip |
| Temperature Range [Min] | -40 °F |
| Lip Base Material | Nitrile |
| Misalignment Tolerance | 0.015 in |
| Shaft Dia. | 5.512 in |
| Lip Material | Mill-Right® N |
| Construction | Model 26 |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Lip Type | Single Bevel Lip w/Spring |
| Temperature Range [Max] | 200 °F |
| Seal Application | High Performance |
| Weight | 0.38 LB |
| EAN or UPC | 717744963729 |

