
- Shaft Seal
- 6 3/4 in Shaft Diameter
- 8 in Housing Bore Diameter
- 1/2 in Width
Misalignment Tolerance | 0.015 in |
Construction | Model 26 |
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Lip Material | Mill-Right® N |
Inch/Metric | Inch |
Case Construction | Molded Rubber w/ Reinforced OD |
Lip Type | Single Bevel Lip w/Spring |
Surface Speed [Max] | 5,000 ft/min |
Shaft Dia. | 6.75 in |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Housing Bore Dia. | 8 in |
Seal Design | Split Seal |
Seal Application | High Performance |
Weight | 0.236 LB |
EAN or UPC | 717744954956 |
