
- Shaft Seal
- 14.173 in Shaft Diameter
- 15.748 in Housing Bore Diameter
- 0.787 in Width
Inch/Metric | Inch |
Seal Application | High Performance |
Construction | Model 26 |
Surface Speed [Max] | 5,000 ft/min |
Housing Bore Dia. | 15.748 in |
Lip Style | Reverse Lip |
Misalignment Tolerance | 0.015 in |
Temperature Range [Max] | 200 °F |
Spring Material | Stainless Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Case Construction | Molded Rubber w/ Reinforced OD |
Temperature Range [Min] | -40 °F |
Seal Design | Split Seal |
Lip Base Material | Nitrile |
Cover/Compensation Ring/Plate Required | Yes |
Lip Type | Single Bevel Lip w/Spring |
Pressure [Max] | 7 psi |
Shaft Dia. | 14.173 in |
Lip Material | Mill-Right® N |
Weight | 1.486 LB |
EAN or UPC | 717744081898 |
