- Model 26 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 1.9370" x 2 3/4" x 3/8"
| Surface Speed [Max] | 5,000 ft/min |
| Seal Design | Split Seal |
| Construction | Model 26 |
| Housing Bore Dia. | 2 3/4 in |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | Yes |
| Lip Material | Mill-Right® N |
| Lip Type | Single Lip w/Spring |
| Spring Material | Stainless Steel Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Inch/Metric | Inch |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 200 °F |
| Case Construction | Rubber w/ Reinforced OD |
| Shaft Dia. | 1.937 in |
| Weight | 0.045 LB |
| EAN or UPC | 717744219925 |

