- Shaft Seal
- 14 9/16 in Shaft Diameter
- 15.941 in Housing Bore Diameter
- 0.709 in Width
| Seal Design | Split Seal |
| Inch/Metric | Inch |
| Lip Base Material | Nitrile |
| Spring Material | Stainless Steel |
| Lip Material | Mill-Right® N |
| Construction | Model 26 |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Housing Bore Dia. | 15.941 in |
| Temperature Range [Max] | 200 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Type | Single Bevel Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Seal Application | High Performance |
| Lip Style | Reverse Lip |
| Misalignment Tolerance | 0.015 in |
| Shaft Dia. | 14.5625 in |
| Weight | 1.14 LB |
| EAN or UPC | 717744868260 |

