
- Shaft Seal
- 34 in Shaft Diameter
- 36 in Housing Bore Diameter
- 7/8 in Width
Lip Base Material | Nitrile |
Temperature Range [Min] | -40 °F |
Lip Material | Mill-Right® N |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Temperature Range [Max] | 200 °F |
Lip Type | Single Bevel Lip w/Spring |
Misalignment Tolerance | 0.015 in |
Surface Speed [Max] | 5,000 ft/min |
Shaft Dia. | 34 in |
Seal Application | High Performance |
Seal Design | Split Seal |
Construction | Model 26 |
Case Construction | Molded Rubber w/ Reinforced OD |
Inch/Metric | Inch |
Housing Bore Dia. | 36 in |
Weight | 5.82 LB |
EAN or UPC | 717744081591 |
