
- Model 26 Single Lip Split Seal
- Internal Single Lip w/Spring
- Nitrile
- 24" x 26 1/2" x 1"
Lip Style | Internal |
Housing Bore Dia. | 26 1/2 in |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 200 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Seal Application | General Purpose |
Shaft Dia. | 24 in |
Spring Material | Stainless Steel Finger |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Lip Material | Nitrile |
Construction | Model 26 |
Surface Speed [Max] | 5,000 ft/min |
Seal Design | Split Seal |
Cover/Compensation Ring/Plate Required | Yes |
Temperature Range [Min] | -40 °F |
Case Construction | Rubber w/ Reinforced OD |
Weight | 3.65 LB |
EAN or UPC | 717744085568 |
