
- Shaft Seal
- 11 in Shaft Diameter
- 12 1/4 in Housing Bore Diameter
- 5/8 in Width
Inch/Metric | Inch |
Lip Material | Mill-Right® N |
Lip Base Material | Nitrile |
Shaft Dia. | 11 in |
Case Construction | Fabric Reinforced Rubber OD |
Misalignment Tolerance | 0.008 in @ 5000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
Pressure [Max] | 7 psi |
Seal Application | High Performance |
Cover/Compensation Ring/Plate Required | Yes |
Temperature Range [Min] | -40 °F |
Construction | Model 26 |
Seal Design | Split Design |
Lip Type | Single Bevel Lip w/Molded-in Finger Spring |
Spring Material | Stainless Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Temperature Range [Max] | 200 °F |
Lip Style | Reverse Lip |
Housing Bore Dia. | 12 1/4 in |
Surface Speed [Max] | 5,000 ft/min |
Weight | 1.12 LB |
EAN or UPC | 717744102104 |
