
- Shaft Seal
- 5.512 in Shaft Diameter
- 6.693 in Housing Bore Diameter
- 0.551 in Width
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Surface Speed [Max] | 5,000 ft/min |
Lip Type | Dual Bevel Lip w/Spring |
Inch/Metric | Inch |
Lip Material | Mill-Right® N |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
Seal Application | High Performance |
Misalignment Tolerance | 0.015 in |
Shaft Dia. | 5.512 in |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Pressure [Max] | 7 psi |
Temperature Range [Max] | 200 °F |
Case Construction | Molded Rubber w/ Reinforced OD |
Seal Design | Split Seal |
Construction | Model 26R1 |
Housing Bore Dia. | 6.693 in |
Weight | 0.1 LB |
EAN or UPC | 717744650599 |
