- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 5/8 in Housing Bore Diameter
- 1/2 in Width
| Seal Design | Split Seal |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Lip Material | Mill-Right® N |
| Shaft Dia. | 3.5 in |
| Lip Base Material | Nitrile |
| Seal Application | High Performance |
| Spring Material | Stainless Steel |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Construction | Model 26R1 |
| Lip Type | Dual Bevel Lip w/Spring |
| Surface Speed [Max] | 5,000 ft/min |
| Misalignment Tolerance | 0.015 in |
| Housing Bore Dia. | 4 5/8 in |
| Inch/Metric | Inch |
| Lip Style | Reverse Lip |
| Weight | 0.3 LB |
| EAN or UPC | 717744788025 |

