
- Shaft Seal
- 3.74 in Shaft Diameter
- 4.724 in Housing Bore Diameter
- 0.591 in Width
Lip Style | Reverse Lip |
Inch/Metric | Inch |
Seal Application | High Performance |
Case Construction | Molded Rubber w/ Reinforced OD |
Shaft Dia. | 3.74 in |
Spring Material | Stainless Steel |
Lip Base Material | Nitrile |
Misalignment Tolerance | 0.015 in |
Construction | Model 26R1 |
Lip Material | Mill-Right® N |
Lip Type | Dual Bevel Lip w/Spring |
Seal Design | Split Seal |
Housing Bore Dia. | 4.724 in |
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -40 °F |
Surface Speed [Max] | 5,000 ft/min |
Weight | 0.2 LB |
EAN or UPC | 717744896188 |
