
- Shaft Seal
- 5 1/4 in Shaft Diameter
- 6 1/2 in Housing Bore Diameter
- 1/2 in Width
Spring Material | Stainless Steel |
Lip Type | Dual Bevel Lip w/Spring |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Housing Bore Dia. | 6 1/2 in |
Shaft Dia. | 5.25 in |
Misalignment Tolerance | 0.015 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
Case Construction | Molded Rubber w/ Reinforced OD |
Seal Application | High Performance |
Lip Material | Mill-Right® V |
Surface Speed [Max] | 5,000 ft/min |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Construction | Model 26R1 |
Lip Base Material | Fluoroelastomer |
Lip Style | Reverse Lip |
Seal Design | Split Seal |
Weight | 0.411 LB |
EAN or UPC | 717744038397 |
