
- Shaft Seal
- 6 in Shaft Diameter
- 7.49 in Housing Bore Diameter
- 1/2 in Width
Case Construction | Molded Rubber w/ Reinforced OD |
Lip Type | Single Bevel Lip w/Spring |
Lip Base Material | Fluoroelastomer |
Lip Material | Mill-Right® V |
Temperature Range [Max] | 400 °F |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Temperature Range [Min] | -22 °F |
Surface Speed [Max] | 5,000 ft/min |
Pressure [Max] | 7 psi |
Construction | Model 26 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Seal Application | High Performance |
Seal Design | Solid Seal |
Misalignment Tolerance | 0.015 in |
Shaft Dia. | 6 in |
Inch/Metric | Inch |
Housing Bore Dia. | 7.49 in |
Weight | 0.48 LB |
EAN or UPC | 717744103873 |
