
- Shaft Seal
- 4 7/16 in Shaft Diameter
- 5 1/2 in Housing Bore Diameter
- 1/2 in Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Seal Design | Solid Seal |
Housing Bore Dia. | 5 1/2 in |
Lip Material | Mill-Right® V |
Inch/Metric | Inch |
Misalignment Tolerance | 0.015 in |
Lip Base Material | Fluoroelastomer |
Lip Type | Single Bevel Lip w/Spring |
Case Construction | Molded Rubber w/ Reinforced OD |
Pressure [Max] | 7 psi |
Surface Speed [Max] | 5,000 ft/min |
Construction | Model 26 |
Seal Application | High Performance |
Temperature Range [Min] | -22 °F |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Shaft Dia. | 4.4375 in |
Temperature Range [Max] | 400 °F |
Weight | 0.12 LB |
EAN or UPC | 717744620875 |
