- Shaft Seal
- 22 3/4 in Shaft Diameter
- 24.33 in Housing Bore Diameter
- 0.578 in Width
| Construction | Model 26 |
| Housing Bore Dia. | 24.33 in |
| Misalignment Tolerance | 0.015 in |
| Temperature Range [Min] | -22 °F |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 400 °F |
| Lip Material | Mill-Right® V |
| Lip Base Material | Fluoroelastomer |
| Seal Design | Solid Seal |
| Lip Style | Reverse Lip |
| Surface Speed [Max] | 5,000 ft/min |
| Seal Application | High Performance |
| Inch/Metric | Inch |
| Shaft Dia. | 22.75 in |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Lip Type | Single Bevel Lip w/Spring |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Weight | 3.1 LB |
| EAN or UPC | 717744630805 |

