
- Shaft Seal
- 75 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 10 mm Width
Lip Material | Mill-Right® V |
Lip Base Material | Fluoroelastomer |
Seal Design | Solid Seal |
Surface Speed [Max] | 5,000 ft/min |
Spring Material | Stainless Steel |
Lip Style | Reverse Lip |
Case Construction | Molded Rubber w/ Reinforced OD |
Construction | Model 26 |
Inch/Metric | Metric |
Pressure [Max] | 7 psi |
Shaft Dia. | 75 mm |
Seal Application | High Performance |
Housing Bore Dia. | 100 mm |
Temperature Range [Max] | 400 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Misalignment Tolerance | 0.38 mm |
Temperature Range [Min] | -22 °F |
Lip Type | Single Bevel Lip w/Spring |
Weight | 0.13 LB |
EAN or UPC | 717744037789 |
