- Shaft Seal
- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 3/8 in Width
| Inch/Metric | Inch |
| Housing Bore Dia. | 5 in |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 400 °F |
| Seal Application | High Performance |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 4 in |
| Lip Material | Mill-Right® V |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Seal Design | Solid Seal |
| Lip Base Material | Fluoroelastomer |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Lip Type | Single Bevel Lip w/Spring |
| Lip Style | Reverse Lip |
| Misalignment Tolerance | 0.015 in |
| Surface Speed [Max] | 5,000 ft/min |
| Construction | Model 26 |
| Spring Material | Stainless Steel |
| Weight | 0.044 LB |
| EAN or UPC | 717744615291 |

