
- Shaft Seal
- 1 7/16 in Shaft Diameter
- 2 3/8 in Housing Bore Diameter
- 3/8 in Width
Inch/Metric | Inch |
Lip Base Material | Fluoroelastomer |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Lip Type | Single Bevel Lip w/Spring |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -22 °F |
Case Construction | Molded Rubber w/ Reinforced OD |
Seal Design | Solid Seal |
Shaft Dia. | 1.4375 in |
Housing Bore Dia. | 2 3/8 in |
Lip Style | Reverse Lip |
Temperature Range [Max] | 400 °F |
Seal Application | High Performance |
Lip Material | Mill-Right® V |
Construction | Model 26 |
Misalignment Tolerance | 0.015 in |
Spring Material | Stainless Steel |
Weight | 0.02 LB |
EAN or UPC | 717744037536 |
