Skip to content Skip to navigation menu
Garlock24600-4056

24600-4056

Model 26 Single Lip Seal with Springs
Item #101078897
  • Shaft Seal
  • 11.811 in Shaft Diameter
  • 13.543 in Housing Bore Diameter
  • 0.787 in Width
Garlock24600-4056
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 11.811 in Shaft Diameter
  • 13.543 in Housing Bore Diameter
  • 0.787 in Width
Temperature Range [Min] -40 °F
Case Construction Molded Rubber w/ Reinforced OD
Inch/Metric Inch
Lip Style Reverse Lip
Housing Bore Dia. 13.543 in
Spring Material Stainless Steel
Construction Model 26
Pressure [Max] 7 psi
Surface Speed [Max] 5,000 ft/min
Lip Type Single Bevel Lip w/Spring
Seal Application High Performance
Lip Material Mill-Right® N
Temperature Range [Max] 200 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.008@5000
Misalignment Tolerance 0.015 in
Seal Design Solid Seal
Lip Base Material Nitrile
Shaft Dia. 11.811 in
Weight 1.189 LB
EAN or UPC 717744565985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison