Skip to content Skip to navigation menu
Garlock24600-3680

24600-3680

Model 26 Single Lip Seal with Springs
Item #101078829
  • Shaft Seal
  • 10 1/2 in Shaft Diameter
  • 12 1/2 in Housing Bore Diameter
  • 1 in Width
Garlock24600-3680
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 10 1/2 in Shaft Diameter
  • 12 1/2 in Housing Bore Diameter
  • 1 in Width
Inch/Metric Inch
Case Construction Molded Rubber w/ Reinforced OD
Housing Bore Dia. 12 1/2 in
Misalignment Tolerance 0.015 in
Seal Application High Performance
Temperature Range [Max] 200 °F
Temperature Range [Min] -40 °F
Lip Base Material Nitrile
Pressure [Max] 7 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.008@5000
Spring Material Stainless Steel
Cover/Compensation Ring/Plate Required No
Surface Speed [Max] 5,000 ft/min
Lip Style Reverse Lip
Shaft Dia. 10.5 in
Lip Type Single Bevel Lip w/Spring
Lip Material Mill-Right® N
Construction Model 26
Seal Design Solid Seal
Weight 1.14 LB
EAN or UPC 717744036119
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison