- Shaft Seal
- 560 mm Shaft Diameter
- 619 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Single Bevel Lip w/Molded-in Finger Spring |
| Shaft Dia. | 560 mm |
| Lip Base Material | Nitrile |
| Seal Design | Solid Design |
| Surface Speed [Max] | 5,000 ft/min |
| Spring Material | Stainless Steel |
| Housing Bore Dia. | 619 mm |
| Lip Style | Reverse Lip |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Lip Material | Mill-Right® N |
| Case Construction | Fabric Reinforced Rubber OD |
| Misalignment Tolerance | 0.20 mm @ 25.4 m/s, 0.25 mm @ 10.2 m/s, 0.38 mm @ 5.1 m/s |
| Pressure [Max] | 7 psi |
| Inch/Metric | Metric |
| Seal Application | High Performance |
| Construction | Model 26 |
| Temperature Range [Max] | 200 °F |
| Weight | 3.16 LB |
| EAN or UPC | 717744122102 |

