
- Shaft Seal
- 27 in Shaft Diameter
- 28 1/2 in Housing Bore Diameter
- 3/4 in Width
Lip Material | Mill-Right® N |
Construction | Model 26 |
Lip Base Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Lip Style | Reverse Lip |
Shaft Dia. | 27 in |
Case Construction | Molded Rubber w/ Reinforced OD |
Misalignment Tolerance | 0.015 in |
Lip Type | Single Bevel Lip w/Spring |
Temperature Range [Max] | 200 °F |
Surface Speed [Max] | 5,000 ft/min |
Housing Bore Dia. | 28 1/2 in |
Pressure [Max] | 7 psi |
Spring Material | Stainless Steel |
Seal Design | Solid Seal |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Seal Application | High Performance |
Weight | 3.311 LB |
EAN or UPC | 717744555559 |
