- Model 26 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 1 1/8" x 1 7/8" x 3/8"
| Housing Bore Dia. | 1 7/8 in |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Inch/Metric | Inch |
| Shaft Dia. | 1.125 in |
| Temperature Range [Max] | 200 °F |
| Spring Material | Stainless Steel Finger |
| Construction | Model 26 |
| Lip Material | Mill-Right® N |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Surface Speed [Max] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Case Construction | Rubber w/Reinforced Heel w/Spring Fingers |
| Lip Style | Internal |
| Weight | 0.02 LB |
| EAN or UPC | 717744109424 |

