- Internal, Single Lip With Spring, Rubber With Reinforced Heel With Spring Fingers, 0.875" Shaft Diameter, 1.375" Housing Diameter, 0.375" Wide
| Lip Type | Single Lip w/Spring |
| Spring Material | Stainless Steel Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Construction | Model 26 |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Temperature Range [Max] | 240 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 0.875 in |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Surface Speed [Max] | 5,000 ft/min |
| Housing Bore Dia. | 1 3/8 in |
| Case Construction | Rubber w/Reinforced Heel w/Spring Fingers |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.02 LB |
| EAN or UPC | 717744074982 |

