
- Shaft Seal
- 1 1/8 in Shaft Diameter
- 2 1/16 in Housing Bore Diameter
- 3/8 in Width
Surface Speed [Max] | 5,000 ft/min |
Case Construction | Molded Rubber w/ Reinforced OD |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Mill-Right® N |
Misalignment Tolerance | 0.015 in |
Construction | Model 26 |
Seal Application | High Performance |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 1.125 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Lip Type | Single Bevel Lip w/Spring |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Seal Design | Solid Seal |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 2 1/16 in |
Lip Base Material | Nitrile |
Temperature Range [Min] | -40 °F |
Weight | 0.02 LB |
EAN or UPC | 717744033811 |
