- Model 26 Single Lip Seal
- Internal Single Lip w/Spring
- Nitrile
- 35 1/2" x 37 1/2" x 7/8"
| Construction | Model 26 |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Housing Bore Dia. | 37 1/2 in |
| Lip Style | Internal |
| Spring Material | Stainless Steel Finger |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Case Construction | Rubber w/Reinforced Heel w/Spring Fingers |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 35.5 in |
| Lip Type | Single Lip w/Spring |
| Weight | 6.54 LB |
| EAN or UPC | 717744116446 |

