
- Shaft Seal
- 14 in Shaft Diameter
- 15 1/2 in Housing Bore Diameter
- 3/4 in Width
Lip Base Material | Hydrogenated Nitrile |
Lip Material | Mill-Right® BLACK |
Inch/Metric | Inch |
Construction | Model 26 |
Seal Application | High Performance |
Misalignment Tolerance | 0.008 in @ 5000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
Seal Design | Split Design |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 300 °F |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Surface Speed [Max] | 5,000 ft/min |
Shaft Dia. | 14 in |
Case Construction | Fabric Reinforced Rubber OD |
Housing Bore Dia. | 15 1/2 in |
Lip Type | Single Bevel Lip w/Molded-in Finger Spring |
Weight | 1.237 LB |
EAN or UPC | 717744903541 |
