
- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 3/8 in Housing Bore Diameter
- 3/8 in Width
Lip Base Material | Hydrogenated Nitrile |
Lip Style | Reverse Lip |
Temperature Range [Max] | 300 °F |
Seal Design | Solid Design |
Construction | Model 26 |
Case Construction | Fabric Reinforced Rubber OD |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -40 °F |
Misalignment Tolerance | 0.008 in @ 5000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
Housing Bore Dia. | 4 3/8 in |
Lip Material | Mill-Right® BLACK |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Spring Material | Stainless Steel |
Seal Application | High Performance |
Lip Type | Single Bevel Lip w/Molded-in Finger Spring |
Shaft Dia. | 3.5 in |
Weight | 0.471 LB |
EAN or UPC | 717744897413 |
