
- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 1/2 in Width
Lip Style | Internal |
Inch/Metric | Inch |
Misalignment Tolerance | 0.005 in @ 2000 ft/min |
Temperature Range [Min] | -120 °F |
Lip Material | GYLON |
Lip Base Material | PTFE |
Case Construction | Stainless Steel |
Seal Application | High Pressure |
Seal Design | Assembled Design |
Shaft Dia. | 3.5 in |
Pressure [Max] | 150 psi |
Temperature Range [Max] | 400 °F |
Construction | Model 61DT |
Surface Speed [Max] | 2,000 ft/min |
Lip Type | Dual Tandem Lip w/o Spring FDA Approved |
Housing Bore Dia. | 4 1/2 in |
Weight | 0.321 LB |
EAN or UPC | 717744209797 |
