
- Shaft Seal
- 2 15/16 in Shaft Diameter
- 3 15/16 in Housing Bore Diameter
- 3/8 in Width
Lip Base Material | Polytetrafluoroethylene |
Pressure [Max] | 150 psi |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 3 15/16 in |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Lip Style | Internal |
Misalignment Tolerance | 0.005 in |
Lip Material | GYLON® |
Surface Speed [Max] | 2,000 ft/min |
Case Construction | Stainless Steel |
Shaft Dia. | 2.9375 in |
Lip Type | Single Lip w/o Spring, FDA Approved |
Construction | Model 61 |
Seal Application | High Pressure |
Temperature Range [Max] | 400 °F |
Weight | 0.233 LB |
EAN or UPC | 717744915124 |
