- P/S®-I FDA Approved Single Lip Seal
- Internal Single Lip w/o Spring, FDA Approved
- GYLON®
- 5.1880" x 6 1/2" x 1/2"
| Lip Type | Single Lip w/o Spring, FDA Approved |
| Lip Material | GYLON® |
| Housing Bore Dia. | 6 1/2 in |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Surface Speed [Max] | 2,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 5.188 in |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Pressure [Max] | 150 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Seal Application | Chemical Service, High Pressure |
| Construction | Model 61 |
| Weight | 0.7 LB |
| EAN or UPC | 717744588885 |

