- Shaft Seal
- 14.961 in Shaft Diameter
- 16.535 in Housing Bore Diameter
- 0.787 in Width
| Lip Base Material | PTFE |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -120 °F |
| Lip Style | Internal |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Lip Material | GYLON |
| Construction | Model 61 |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/o Spring |
| Surface Speed [Max] | 2,000 ft/min |
| Shaft Dia. | 14.961 in |
| Housing Bore Dia. | 16.535 in |
| Temperature Range [Max] | 400 °F |
| Pressure [Max] | 150 psi |
| Case Construction | Carbon Steel |
| Seal Application | High Pressure |
| Weight | 0.75 LB |
| EAN or UPC | 717744780975 |

