
- Shaft Seal
- 3.15 in Shaft Diameter
- 4.134 in Housing Bore Diameter
- 0.512 in Width
Shaft Dia. | 3.15 in |
Pressure [Max] | 150 psi |
Lip Style | Internal |
Lip Type | Dual Opposed Lip w/o Spring, FDA Approved |
Case Construction | Stainless Steel |
Temperature Range [Max] | 400 °F |
Housing Bore Dia. | 4.134 in |
Seal Design | Assembled Seal |
Seal Application | High Pressure |
Lip Material | GYLON® |
Misalignment Tolerance | 0.005 in |
Construction | Model 61 |
Inch/Metric | Inch |
Lip Base Material | Polytetrafluoroethylene |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Weight | 0.18 LB |
EAN or UPC | 717744849481 |
