- Shaft Seal
- 3/4 in Shaft Diameter
- 1 3/8 in Housing Bore Diameter
- 0.438 in Width
| Pressure [Max] | 150 psi |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Dual Opposed Lip w/o Spring FDA Approved |
| Construction | Model 61DO |
| Lip Material | FDA Compliant GYLON |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 0.75 in |
| Seal Application | High Pressure |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1 3/8 in |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Base Material | PTFE |
| Case Construction | Stainless Steel |
| Weight | 0.07 LB |
| EAN or UPC | 191074037624 |

