
- Shaft Seal
- 1.969 in Shaft Diameter
- 2.756 in Housing Bore Diameter
- 7/16 in Width
Case Construction | Stainless Steel |
Shaft Dia. | 1.969 in |
Construction | Model 61 |
Lip Material | GYLON® |
Housing Bore Dia. | 2.756 in |
Temperature Range [Min] | -40 °F |
Seal Application | High Pressure |
Inch/Metric | Inch |
Seal Design | Assembled Seal |
Pressure [Max] | 150 psi |
Misalignment Tolerance | 0.005 in |
Lip Type | Dual Opposed Lip w/o Spring, FDA Approved |
Lip Style | Internal |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Max] | 400 °F |
Lip Base Material | Polytetrafluoroethylene |
Weight | 0.2 LB |
EAN or UPC | 717744899134 |
