
- Shaft Seal
- 1.969 in Shaft Diameter
- 2.756 in Housing Bore Diameter
- 3/8 in Width
Lip Type | Dual Opposed Lip w/o Spring |
Lip Material | GYLON |
Inch/Metric | Inch |
Shaft Dia. | 1.969 in |
Pressure [Max] | 150 psi |
Housing Bore Dia. | 2.756 in |
Seal Design | Assembled Design |
Lip Base Material | PTFE |
Misalignment Tolerance | 0.005 in @ 2000 ft/min |
Construction | Model 61DO |
Lip Style | Internal |
Seal Application | High Pressure |
Temperature Range [Min] | -120 °F |
Temperature Range [Max] | 400 °F |
Case Construction | Stainless Steel |
Surface Speed [Max] | 2,000 ft/min |
Weight | 0.1 LB |
EAN or UPC | 717744201722 |
