- Shaft Seal
- 1.563 in Shaft Diameter
- 2 1/2 in Housing Bore Diameter
- 1/2 in Width
| Shaft Dia. | 1.563 in |
| Seal Application | High Pressure |
| Pressure [Max] | 150 psi |
| Housing Bore Dia. | 2 1/2 in |
| Construction | Model 61 |
| Seal Design | Assembled Design |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Lip Style | Internal |
| Lip Material | GYLON |
| Case Construction | Stainless Steel |
| Surface Speed [Max] | 2,000 ft/min |
| Inch/Metric | Inch |
| Temperature Range [Min] | -120 °F |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Max] | 400 °F |
| Lip Base Material | PTFE |
| Weight | 0.11 LB |
| EAN or UPC | 717744784744 |

